Beli kabel lug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Insulated Ring Terminal
    Mulai

    Rp40.900

    DV Insulated Ring Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  2. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  3. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  4. Panduit Cable Lug Ring Terminal Type (Skun)
    Mulai

    Rp749.900

    Panduit Cable Lug Ring Terminal Type (Skun)
    Deskripsi:
    These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
    atribut:
    • UNSPSC: 39121432
    • Contact Material: Copper
  5. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  6. DV Insulated Ring Terminal
    Mulai

    Rp34.900

    DV Insulated Ring Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  7. Dekko Dual Quick Heat Soldering Iron (Solder)
    Mulai

    Rp209.900

    Dekko Dual Quick Heat Soldering Iron (Solder)
    atribut:
    • Power (W): 20-200
    • Soldering Tip (mm): 6
  8. AS ONE Cryopreservation Unit (Mr Frosty)
    Mulai

    Rp4.199.900

    AS ONE Cryopreservation Unit (Mr Frosty)
    Deskripsi:
    Accurate freezing at -1°C/min rate suitable for cryopreservation of cells. It's as simple as putting isopropyl alcohol in a container and storing it in the freezer.
    atribut:
    • Compatible Volume (ml): 1.0, 1.2, 1.5, 2.0 (Bial)
    • AS ONE Part Number: 2-5478-01
    • Storage Number (Books): 18
    • Material: Body / PC (Polycarbonate) Cap / Vial Holder / HDPE (High Density Polyethylene)
    • Size (mm): Outer Diameter; 117 x 86 (Height) x 120 (Cap Diameter)
  9. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  10. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  11. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp119.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  12. FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Ultra Precision Polishing Film (Kertas Amplas)
    Mulai

    Rp59.900

    FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Ultra Precision Polishing Film (Kertas Amplas)
    atribut:
    • Dimensions: 230x280mm
    • Compatible Materials: Plastics, Metals, Precious Metals, Etc.
  13. ALPHA Crimp Terminal Ring Bare Type (Skun Bulat)
    Mulai

    Rp24.900

    ALPHA Crimp Terminal Ring Bare Type (Skun Bulat)
    atribut:
    • Color: Non Insulated
    • Quantity (pcs): 100
  14. FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Mulai

    Rp2.999.900

    FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Deskripsi:
    Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.
    atribut:
    • Material: Nickel
    • Applicable Screw Diameter: M5
    • Width (mm): 9.5
    • Terminal Shape: Circular
    • Characteristic: Heat and Corrosion Resistance
    • Maximum Operating Temperature (°C): 300
    • Wire Coupling Range (Single Sire) (mm): 1.9-2.8
  15. NICHIFU Crimp Terminal Blade Type (Skun)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  16. DENKA ELECTRON Heat Shrink Cable Sleeve Polyolefin (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp79.900

    DENKA ELECTRON Heat Shrink Cable Sleeve Polyolefin (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: Black
    • Length (m): 5
    • Material: Polyolefin
    • Operating Temperature Range (°C): -55 to 125
    • Shrinking Temperature (°C): 80
Daftar Harga kabel lug Terbaru October 2026
KSP Cable Lug O Type (Skun)Rp32.900
DV Insulated Ring TerminalRp40.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
LARKIN Crimp Terminal Ring Type (Skun Bulat)Rp37.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
Panduit Cable Lug Ring Terminal Type (Skun)Rp749.900
KSP Crimp Terminal Ring Bare Type (Skun Bulat)Rp31.900
DV Insulated Ring TerminalRp34.900
Dekko Dual Quick Heat Soldering Iron (Solder)Rp209.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)